Beli power tool otomotif di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MILWAUKEE Cordless Impact Rachet (Mesin Bor Obeng Baterai)
    Mulai

    Rp3.899.900

    MILWAUKEE Cordless Impact Rachet (Mesin Bor Obeng Baterai)
    Deskripsi:
    The Milwaukee M12 FUEL 1/2inch Ratchet is the first cordless tool that provides both the torque and compact size to replace pneumatic Ratchets in the industry. With up to 81 Nm of max torque and 175 RPM’s, this tool is the ideal fastening solution for automotive mechanics and maintenance and repair professionals who demand maximum performance and convenient portability. A low profile head and cordless design allows for our users to have more access in tight spaces than competitive units. With the industry leading FUEL technology, a reinforced mechanism and investment cast steel yoke housing, this ratchet can withstand daily jobsite wear and tear for years of reliable use. Eliminate the constant maintenance of pneumatic ratchets and the nuisance of the air hose in the shop with the M12 FUEL Ratchet, which delivers the maximum portability and productivity for the professional user.
  2. monotaro Preset type Torque Wrench (Kunci Torsi)
    Rating:
    80% of 100
    (6)
    Mulai

    Rp909.900

    monotaro Preset type Torque Wrench (Kunci Torsi)
    Deskripsi:
    Produk ini juga sering disebut dengan Kunci Torsi
    atribut:
    • Overall Length (mm): 470
    • Head Shape: Ratchet shape
    • Type: Preset type
    • Load Direction: Right
    • Main application: For tightening
    • Accuracy (%): ±4
    • Square Drive (mm): 12.7
    • Included Accessories: (Socket) 14, 17, 19, 24mm, 21mm thin long socket, extension bar, case
    • Minimum Scale (N m): 1
    • Torque Range (N m): 28 to 210
  3. Aero Electric Motor Foot Mounted B3 3000RPM 2 Pole 1 Phase (Dinamo Motor Listrik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp909.900

    Aero Electric Motor Foot Mounted B3 3000RPM 2 Pole 1 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Voltage (V): 220
  4. Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)
    Mulai

    Rp2.299.900

    Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)
    atribut:
    • Voltage (V/Hz): 230/50
    • Number of Phase: 1 Phase
  5. BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  6. ENEOS Engine Oil 4 Cycle ECO (Oli Mesin)
    Mulai

    Rp74.900

    ENEOS Engine Oil 4 Cycle ECO (Oli Mesin)
    Deskripsi:
    ENEOS ECO 4 CYCLE SAE 10W-30 SJ/JASO MA adalah oli motor performa terbaik untuk mesin bensin 4 Tak manual. - Dapat mengurangi gesekan dan dapat digunakan dengan berbagai kondisi, mesin pun akan bekerja optimal, dan menjaga kebersihan ruang bakar dan perlindungan optimal terhadap oksidasi. - Sangat baik kinerjanya dengan sepeda motor Jepang. - Konsumsi bahan bakar menjadi lebih irit.
  7. OsanO Karet Tire Strip Mobil
    Mulai

    Rp72.900

    OsanO Karet Tire Strip Mobil
    atribut:
    • Parts: Velg
    • Applications: Car Velg
  8. AISIN Water Pump
    Mulai

    Rp549.900

    AISIN Water Pump
    Deskripsi:
    AISIN takes pride in being the No. 1 Water Pump supplier to Japanese automobile manufactures. Utilizing the experience and knowledge gained throughout the years of cooperation directly with automotive manufacturers, AISIN is able to employ a technological advantage in manufacturing and supplying the best in quality and the most durable of products. With this momentum, AISIN is increasing the development, manufacturing and supply for European and American automobile manufacturers.AISIN Water Pumps provide optimal cooling without creating excess load to the engine. AISIN’s advanced aluminium die-casting technology allows for size and weight reductions without sacrificing cooling performance. The highest quality materials are used, creating stronger body design and resistance to corrosion. Advanced technological design produces smooth coolant flow channels, efficient rotors, ball bearings, and carbon ceramic mechanical sealing for optimum cooling performance and longevity.
    atribut:
    • OEM Number: 16100-87249/87508
    • Car Model: Xenia New VVT-i '07-,Sirion (Long)
Daftar Harga power tool otomotif Terbaru October 2026
MILWAUKEE Cordless Impact Rachet (Mesin Bor Obeng Baterai)Rp3.899.900
monotaro Preset type Torque Wrench (Kunci Torsi)Rp909.900
Aero Electric Motor Foot Mounted B3 3000RPM 2 Pole 1 Phase (Dinamo Motor Listrik)Rp909.900
Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)Rp2.299.900
Kenmaster Bicycle Manual Air Pump (Pompa Angin Manual)Rp52.900
DID Gear Set (Rantai Gir)Rp179.900
BOSCH Cordless Drill Driver (Mesin Bor Baterai)Rp1.399.900
JTC Window Scale Adjustable Torque Wrench (Kunci Torsi Otomotif)Rp2.999.900
ENEOS Engine Oil 4 Cycle ECO (Oli Mesin)Rp74.900
OsanO Karet Tire Strip MobilRp72.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)